- TableTop Chain
- 601 Chain Series
- Radius Running
- Case Type
- 1.65 in Module Width
| Module Width | 1.65 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Type | Case Type, Radius Running |
| Material | Acetal |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Chain Series | 601 |
| Low Friction | No |
| Density | 1.42 g/cm3 |
| Color | White |
| Tensile | 1012 lbf |
| Pin Material | Stainless Steel |
| Weight | 0.91 LB |

