- Syphon Spray Gun
- 1/4" NPT(F) Inlet
features
- Separate liquid and air controls provide user with optimum flexibility
- Best for spraying oils, solvents, cleaners, disinfectants, insecticides, mold release agents and coatings
includes
- 6 ft syphon hose w/ sinker
| Control Type | Trigger |
| Flow [Max] | 16 gal/h |
| Inlet Size | 1/4 in NPT(F) |
| Weight | 1.59 LB |

