- 2.06 Center Distance (in)
- 5:1 Ratio
- 140 Frame Size
features
- 316 stainless steel housing and covers to withstand extreme environments.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
- Vent-free “sealed-for-life” design with Enviroseal technology.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-ring on face of input flange provides a positive seal against moisture intrusion.
- 303 stainless steel output shaft or sleeve
- Worms are cut, heat-treated, ground and polished to provide efficient, quiet operation.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Reducer | SS-FHMQ |
| Ratio Range | 5:1 |
| Family Name | Stainless Steel Housing material Worm Gear Reducers |
| Center Distance Range | 1" thru 3.25" |
| Output Shaft Assembly Code | R |
| Ratio | 5:1 |
| Housing Material | Stainless Steel |
| HP Range | 3HP (< 5) |
| Output Hollow Shaft Diameter (in) | 1 |
| Series | Stainless Steel Worm Gear Reducers |
| Output HP | 3.41 |
| Input Style | C-Face Quill |
| Frame Size | 140 |
| Reducer Style | SS-FHMQ |
| Input Diameter (in) | 0.875 |
| Center Distance (in) | 2.06 |
| Output Torque Range | 500 to 1000 in lbs |
| Weight | 33.0 LB |
| EAN or UPC | 690310099742 |

