
- 1.54 Center Distance (in)
- 7.5:1 Ratio
- 56 Frame Size
features
- 316 stainless steel housing and covers to withstand extreme environments.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
- Vent-free “sealed-for-life” design with Enviroseal technology.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-ring on face of input flange provides a positive seal against moisture intrusion.
- 303 stainless steel output shaft or sleeve
- Worms are cut, heat-treated, ground and polished to provide efficient, quiet operation.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
Input Diameter (in) | 0.625 |
Output Diameter (in) | 0.750 |
Housing Material | Stainless Steel |
Series | Stainless Steel Worm Gear Reducers |
Reducer | SS-BMQ |
HP Range | 1 to 1-1/2 (< 2) |
Family Name | Stainless Steel Housing material Worm Gear Reducers |
Output HP | 1.368 |
Output Shaft Assembly Code | D |
Input Style | C-Face Quill |
Output Torque Range | 250 to 500 in lbs |
Center Distance Range | 1" thru 3.25" |
Reducer Style | SS-BMQ |
Ratio | 7.5:1 |
Output Hollow Shaft Diameter (in) | 0.625 |
Frame Size | 56 |
Center Distance (in) | 1.54 |
Overhung Load | 860 |
Ratio Range | 7.5:1 |
Weight | 21.0 LB |
EAN or UPC | 690310096703 |
