Skip to content Skip to navigation menu
Stainless Steel Housing material Worm Gear Reducers

S133003700

Stainless Steel Housing material Worm Gear Reducers
Item #111268757
  • 1.33 Center Distance (in)
  • 5:1 Ratio
  • 56 Frame Size
Stainless Steel Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.33 Center Distance (in)
  • 5:1 Ratio
  • 56 Frame Size

features

  • 316 stainless steel housing and covers to withstand extreme environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Vent-free “sealed-for-life” design with Enviroseal technology.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-ring on face of input flange provides a positive seal against moisture intrusion.
  • 303 stainless steel output shaft or sleeve
  • Worms are cut, heat-treated, ground and polished to provide efficient, quiet operation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Family Name Stainless Steel Housing material Worm Gear Reducers
Reducer Style SS-BMQ
Ratio 5:1
HP Range 1 to 1-1/2 (< 2)
Output Diameter (in) 0.625
Frame Size 56
Output HP 1.158
Series Stainless Steel Worm Gear Reducers
Overhung Load 700
Center Distance (in) 1.33
Reducer SS-BMQ
Input Style C-Face Quill
Output Hollow Shaft Diameter (in) 0.625
Center Distance Range 1" thru 3.25"
Input Diameter (in) 0.625
Ratio Range 5:1
Output Shaft Assembly Code L
Housing Material Stainless Steel
Nominal Motor HP Rating to HP @ 1750 RPM 1
Output Torque Range < 250 in lbs
Weight 17.0 LB
EAN or UPC 690310096307
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison