
- 5.25 Center Distance (in)
- 25:1 Ratio
- 210 Frame Size
features
- Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Output HP | 10.57 |
Output Hollow Shaft Diameter (in) | 2.500 |
Center Distance Range | Above 3.25" |
Reducer Style | Worm - Right Angle |
Ratio Range | 25:1 |
Shaft Seal Material | Viton |
Series Style | NH-HMQ-H1 |
Output Torque Range | 5000 to 10000 in lbs |
Family Name | Cast Iron Housing material Worm Gear Reducers |
Output Shaft Orientation | H1 |
Input Bore (C Face) | 1.375 |
Frame Size | 210 |
Series | NH Series - Ironman Narrow Housing Worm Gear Reducers |
Input Diameter (in) | 1.375 |
Reducer | Worm - Right Angle |
No. of Gear Reductions | Single |
Gear Drive Reductions | Single |
Input Style | C-face Quill |
Center Distance (in) | 5.25 |
HP Range | 10 HP (< 15) |
Output Shaft Assembly Code | H1 |
Bore Code | 40 |
Housing Material | Cast Iron |
Output Key | 5/8 X 4 |
Input Keyway (C Face) | 5/16 x 5/32 |
Ratio | 25:1 |
Weight | 210.0 LB |
EAN or UPC | 690310083727 |
