- 4.25 Center Distance (in)
- 5:1 Ratio
- 210 Frame Size
features
- Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
| Output Torque Range | 2500 to 5000 in lbs |
| Ratio | 5:1 |
| Input Bore (C Face) | 1.375 |
| Reducer Style | Worm - Right Angle |
| Output Diameter (in) | 1.750 |
| Series Style | NH-BM-D |
| Overhung Load | 2800 |
| Input Keyway (C Face) | 5/16 x 5/32 |
| Ratio Range | 5:1 |
| Output Shaft Assembly Code | D |
| Housing Material | Cast Iron |
| HP Range | 15 HP (< 20) |
| Frame Size | 210 |
| Output HP | 17.25 |
| Series | NH Series - Ironman Narrow Housing Worm Gear Reducers |
| Input Style | C-Face Coupled |
| Shaft Seal Material | Viton |
| Input Diameter (in) | 1.375 |
| Output Shaft Orientation | D |
| Gear Drive Reductions | Single |
| Center Distance Range | Above 3.25" |
| Output Key | 3/8 x 2.25 |
| Family Name | Cast Iron Housing material Worm Gear Reducers |
| Reducer | Worm - Right Angle |
| No. of Gear Reductions | Single |
| Center Distance (in) | 4.25 |
| Weight | 131.0 LB |
| EAN or UPC | 690310079720 |

