Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

NH8420150.00

Cast Iron Housing material Worm Gear Reducers
Item #106039261
  • 4.25 Center Distance (in)
  • 25:1 Ratio
  • 210 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25 Center Distance (in)
  • 25:1 Ratio
  • 210 Frame Size

features

  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Family Name Cast Iron Housing material Worm Gear Reducers
No. of Gear Reductions Single
Ratio 25:1
HP Range 7-1/2 (< 10)
Overhung Load 3445
Output Diameter (in) 1.750
Input Style C-Face Coupled
Center Distance Range Above 3.25"
Center Distance (in) 4.25
Input Diameter (in) 1.375
Shaft Seal Material Viton
Frame Size 210
Gear Drive Reductions Single
Ratio Range 25:1
Output Torque Range 5000 to 10000 in lbs
Reducer Style Worm - Right Angle
Output Key 3/8 x 2.25
Reducer Worm - Right Angle
Output Shaft Orientation L
Input Keyway (C Face) 5/16 x 5/32
Housing Material Cast Iron
Input Bore (C Face) 1.375
Series NH Series - Ironman Narrow Housing Worm Gear Reducers
Output HP 6.946
Series Style NH-BM-L
Output Shaft Assembly Code L
Weight 131.0 LB
EAN or UPC 690310079645
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison