
- 3.25 Center Distance (in)
- 100:1 Ratio
- 180 Frame Size
features
- Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
No. of Gear Reductions | Single |
HP Range | 1/2 to 3/4 HP (< 1) |
Housing Material | Cast Iron |
Family Name | Cast Iron Housing material Worm Gear Reducers |
Overhung Load | 2275 |
Output Shaft Orientation | L |
Reducer | Worm - Right Angle |
Output HP | 0.435 |
Output Diameter (in) | 1.500 |
Frame Size | 180 |
Series | NH Series - Ironman Narrow Housing Worm Gear Reducers |
Ratio Range | 100:1 to 250:1 |
Input Bore (C Face) | 1.125 |
Output Key | 3/8 x 2.25 |
Output Shaft Assembly Code | L |
Output Torque Range | 1000 to 2500 in lbs |
Series Style | NH-BMQ-L |
Reducer Style | Worm - Right Angle |
Center Distance Range | 1" thru 3.25" |
Ratio | 100:1 |
Input Diameter (in) | 1.125 |
Gear Drive Reductions | Single |
Shaft Seal Material | Viton |
Input Style | C-face Quill |
Input Keyway (C Face) | 1/4 x 1/8 |
Center Distance (in) | 3.25 |
Weight | 64.0 LB |
EAN or UPC | 690310077177 |
