Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

NH8320060.00

Cast Iron Housing material Worm Gear Reducers
Item #106050338
  • 3.25 Center Distance (in)
  • 25:1 Ratio
  • 140 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 25:1 Ratio
  • 140 Frame Size

features

  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Output Diameter (in) 1.500
Output Torque Range 2500 to 5000 in lbs
Input Bore (C Face) 0.875
Output Key 3/8 x 2.25
Input Diameter (in) 0.875
No. of Gear Reductions Single
Output HP 3.732
Center Distance (in) 3.25
Series Style NH-BM-R
Input Keyway (C Face) 3/16 x 3/32
Shaft Seal Material Viton
Housing Material Cast Iron
Overhung Load 2275
Reducer Worm - Right Angle
Family Name Cast Iron Housing material Worm Gear Reducers
Input Style C-Face Coupled
Center Distance Range 1" thru 3.25"
HP Range 3HP (< 5)
Ratio Range 25:1
Ratio 25:1
Output Shaft Orientation R
Reducer Style Worm - Right Angle
Frame Size 140
Gear Drive Reductions Single
Output Shaft Assembly Code R
Series NH Series - Ironman Narrow Housing Worm Gear Reducers
Weight 65.0 LB
EAN or UPC 690310075678
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison