Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

NH8300282.00

Cast Iron Housing material Worm Gear Reducers
Item #106038634
  • 3.00 Center Distance (in)
  • 25:1 Ratio
  • 180 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 Center Distance (in)
  • 25:1 Ratio
  • 180 Frame Size

features

  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Center Distance (in) 3
Gear Drive Reductions Single
Output Torque Range 2500 to 5000 in lbs
Series NH Series - Ironman Narrow Housing Worm Gear Reducers
Reducer Worm - Right Angle
Input Keyway (C Face) 1/4 x 1/8
Overhung Load 2170
Input Bore (C Face) 1.125
Ratio 25:1
Output Key 1/4 x 1.75
Center Distance Range 1" thru 3.25"
Input Style C-face Quill
Housing Material Cast Iron
Output Shaft Orientation D
Reducer Style Worm - Right Angle
Shaft Seal Material Viton
HP Range 3HP (< 5)
No. of Gear Reductions Single
Frame Size 180
Ratio Range 25:1
Series Style NH-BMQ-D
Output Diameter (in) 1.250
Input Diameter (in) 1.125
Output Shaft Assembly Code D
Family Name Cast Iron Housing material Worm Gear Reducers
Output HP 2.807
Weight 58.0 LB
EAN or UPC 690310073469
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison