Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

NH8300029.00

Cast Iron Housing material Worm Gear Reducers
Item #106065580
  • 3.00 Center Distance (in)
  • 20:1 Ratio
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 Center Distance (in)
  • 20:1 Ratio

features

  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Series NH Series - Ironman Narrow Housing Worm Gear Reducers
Output Shaft Assembly Code D
HP Range 3HP (< 5)
Center Distance Range 1" thru 3.25"
Output Shaft Orientation D
Output Diameter (in) 1.250
No. of Gear Reductions Single
Input Style Shaft
Output Torque Range 1000 to 2500 in lbs
Shaft Seal Material Viton
Reducer Style Worm - Right Angle
Reducer Worm - Right Angle
Family Name Cast Iron Housing material Worm Gear Reducers
Series Style NH-B-D
Ratio Range 20:1
Output HP 3.407
Overhung Load 2170
Center Distance (in) 3
Input Diameter (in) 0.875
Output Key 1/4 x 1.75
Input Keyway 3/16 X 1.63
Ratio 20:1
Housing Material Cast Iron
Gear Drive Reductions Single
Weight 54.0 LB
EAN or UPC 690310072011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison