Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

NH8210070.00

Cast Iron Housing material Worm Gear Reducers
Item #106070608
  • 2.06 Center Distance (in)
  • 60:1 Ratio
  • 56 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 Center Distance (in)
  • 60:1 Ratio
  • 56 Frame Size

features

  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Output Shaft Orientation D
Ratio Range 60:1
Reducer Worm - Right Angle
Center Distance Range 1" thru 3.25"
Family Name Cast Iron Housing material Worm Gear Reducers
Input Bore (C Face) 0.625
Reducer Style Worm - Right Angle
Output Torque Range 500 to 1000 in lbs
Housing Material Cast Iron
Gear Drive Reductions Single
Shaft Seal Material Viton
Series NH Series - Ironman Narrow Housing Worm Gear Reducers
Ratio 60:1
Input Keyway (C Face) 3/16 x 3/32
Series Style NH-BM-D
Center Distance (in) 2.06
Input Style C-Face Coupled
Overhung Load 1415
Output Diameter (in) 0.875
Input Diameter (in) 0.625
Output Key 3/16 X 1.50
Frame Size 56
HP Range 1/2 to 3/4 HP (< 1)
Output HP 0.435
Output Shaft Assembly Code D
No. of Gear Reductions Single
Weight 26.0 LB
EAN or UPC 690310061893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison