- 1.33 Center Distance (in)
- 10:1 Ratio
features
- Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-rings on all bearing covers, eliminating gaskets, sealants and leaks.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life. All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
| No. of Gear Reductions | Single |
| Center Distance (in) | 1.33 |
| Output Shaft Assembly Code | H1 |
| Shaft Seal Material | Viton |
| Housing Material | Cast Iron |
| Center Distance Range | 1" thru 3.25" |
| Input Diameter (in) | 0.5 |
| Output Key | 3/16 X 1.50 |
| Output Shaft Orientation | H1 |
| Output HP | 0.729 |
| Gear Drive Reductions | Single |
| Output Torque Range | 250 to 500 in lbs |
| Series Style | NH-H-H1 |
| Reducer | Worm - Right Angle |
| Bore Code | 10 |
| Ratio | 10:1 |
| Ratio Range | 10:1 |
| Reducer Style | Worm - Right Angle |
| Input Style | Shaft |
| Input Keyway | 1/8 x 1.00 |
| Family Name | Cast Iron Housing material Worm Gear Reducers |
| Series | NH Series - Ironman Narrow Housing Worm Gear Reducers |
| Output Hollow Shaft Diameter (in) | 0.625 |
| HP Range | 1/2 to 3/4 HP (< 1) |
| Weight | 15.0 LB |
| EAN or UPC | 690310056936 |

