Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GRL8320281.00

Cast Iron Housing material Worm Gear Reducers
Item #106037921
  • 3.25 Center Distance (in)
  • 5:1 Ratio
  • 180 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 5:1 Ratio
  • 180 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Keyway (C Face) 1/4 x 1/8
Shaft Seal Material Viton
Output Key 5/16 x 2.63
Center Distance Range 1" thru 3.25"
Output Shaft Assembly Code R
Input Diameter (in) 1.125
Gear Drive Reductions Single
Series Style GRL-BMQ-R
Input Bore (C Face) 1.125
Family Name Cast Iron Housing material Worm Gear Reducers
Output Diameter (in) 1.375
HP Range 10 HP (< 15)
Ratio Range 5:1
Frame Size 180
Series GR Series - Ironman Worm Gear Reducers
Reducer Style Worm - Right Angle
Output Torque Range 1000 to 2500 in lbs
Housing Material Cast Iron
Output HP 11.29
Output Shaft Orientation R
Ratio 5:1
No. of Gear Reductions Single
Overhung Load 2275
Input Style C-face Quill
Center Distance (in) 3.25
Reducer Worm - Right Angle
Weight 75.0 LB
EAN or UPC 690310055298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison