Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GRL8260013.00

Cast Iron Housing material Worm Gear Reducers
Item #106054831
  • 2.63 Center Distance (in)
  • 5:1 Ratio
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 Center Distance (in)
  • 5:1 Ratio

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Housing Material Cast Iron
Height 11 3/4
Ratio Range 5:1
Reducer Worm - Right Angle
Shaft Seal Material Viton
HP Range 5HP (< 7-1/2)
Output Key 1/4 X 1.75
Output Shaft Orientation R
Overhung Load 1625
Family Name Cast Iron Housing material Worm Gear Reducers
Gear Drive Reductions Single
Output HP 6.276
Series Type Cast Iron 800 Worm Gear Reducers
Center Distance Range 1" thru 3.25"
Input Diameter (in) 0.75
Series GR Series - Ironman Worm Gear Reducers
Input Style Shaft
Output Torque Range 1000 to 2500 in lbs
Series Style GRL-B-R
Output Diameter (in) 1.125
Ratio 5:1
Center Distance (in) 2.63
Input Keyway 3/16 x 1.63
Reducer Style Worm - Right Angle
No. of Gear Reductions Single
Output Shaft Assembly Code R
Width 12 1/4
Length 16
Weight 52.0 LB
EAN or UPC 690310051054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison