- 2.06 Center Distance (in)
- 60:1 Ratio
- 48 Frame Size
features
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Reducer Style | Worm - Right Angle |
| Reducer | Worm - Right Angle |
| Output Torque Range | 500 to 1000 in lbs |
| Input Bore (C Face) | 0.5 |
| Output Key | 1/4 x 1.44 |
| Series | GR Series - Ironman Worm Gear Reducers |
| Output Shaft Assembly Code | L |
| Input Style | C-face Quill |
| HP Range | 1/2 to 3/4 HP (< 1) |
| Shaft Seal Material | Viton |
| Series Style | GRL-BMQ-L |
| Input Keyway (C Face) | 1/8 x 1/16 |
| No. of Gear Reductions | Single |
| Housing Material | Cast Iron |
| Frame Size | 48 |
| Center Distance Range | 1" thru 3.25" |
| Input Diameter (in) | 0.5 |
| Output Shaft Orientation | L |
| Ratio Range | 60:1 |
| Ratio | 60:1 |
| Overhung Load | 1415 |
| Family Name | Cast Iron Housing material Worm Gear Reducers |
| Center Distance (in) | 2.06 |
| Output Diameter (in) | 1 |
| Output HP | 0.435 |
| Gear Drive Reductions | Single |
| Weight | 29.0 LB |
| EAN or UPC | 690310048351 |

