Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GRG8210545.19

Cast Iron Housing material Worm Gear Reducers
Item #106046357
  • 2.06 Center Distance (in)
  • 50:1 Ratio
  • 56 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 Center Distance (in)
  • 50:1 Ratio
  • 56 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output HP 0.539
Family Name Cast Iron Housing material Worm Gear Reducers
Series Style GRG-HMQ-H1
Ratio 50:1
Input Bore (C Face) 0.625
Output Hollow Shaft Diameter (in) 1.188
Shaft Seal Material Viton
Input Keyway (C Face) 3/16 x 3/32
Output Torque Range 500 to 1000 in lbs
Housing Material Cast Iron
Center Distance Range 1" thru 3.25"
Output Key 1/4 X 2.5
No. of Gear Reductions Single
Series GR Series - Ironman Worm Gear Reducers
Output Shaft Orientation H1
Bore Code 19
Input Diameter (in) 0.625
Frame Size 56
Gear Drive Reductions Single
Ratio Range 50:1
Input Style C-face Quill
Input Quill Diameter (in) 0.625
Reducer Worm - Right Angle
Series Type Cast Iron 800 Worm Gear Reducers
Reducer Style Worm - Right Angle
Output Shaft Assembly Code H1
Center Distance (in) 2.06
HP Range 1/2 to 3/4 HP (< 1)
Weight 30.0 LB
EAN or UPC 690310038895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison