Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GRG8210503.23

Cast Iron Housing material Worm Gear Reducers
Item #106007171
  • 2.06 Center Distance (in)
  • 10:1 Ratio
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 Center Distance (in)
  • 10:1 Ratio

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output HP 2.235
Housing Material Cast Iron
Center Distance Range 1" thru 3.25"
Series GR Series - Ironman Worm Gear Reducers
No. of Gear Reductions Single
Output Torque Range 500 to 1000 in lbs
Reducer Worm - Right Angle
HP Range 2HP (< 3)
Output Hollow Shaft Diameter (in) 1.438
Output Shaft Assembly Code H1
Family Name Cast Iron Housing material Worm Gear Reducers
Center Distance (in) 2.06
Series Style GRG-H-H1
Output Shaft Orientation H1
Bore Code 23
Ratio Range 10:1
Ratio 10:1
Shaft Seal Material Viton
Input Diameter (in) 0.625
Output Key 3/8 x 3.00
Reducer Style Worm - Right Angle
Gear Drive Reductions Single
Input Keyway 3/16 X 1.38
Input Style Shaft
Weight 26.0 LB
EAN or UPC 690310037591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison