Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GRG8210133.00

Cast Iron Housing material Worm Gear Reducers
Item #105568380
  • 2.06 Center Distance (in)
  • 5:1 Ratio
  • 56 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 Center Distance (in)
  • 5:1 Ratio
  • 56 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Center Distance Range 1" thru 3.25"
Housing Material Cast Iron
Shaft Seal Material Viton
Ratio 5:1
Series Type Cast Iron 800 Worm Gear Reducers
Input Keyway 3/16 X 1.38
Family Name Cast Iron Housing material Worm Gear Reducers
Frame Size 56
Reducer Style Worm - Right Angle
Output Diameter (in) 1
Output Key 1/4 X 1.44
Reducer Worm - Right Angle
Overhung Load 1000
Height 10 1/2
Center Distance (in) 2.06
Series Style GRG-BMQ-D
HP Range 3HP (< 5)
Gear Drive Reductions Single
Input Quill Diameter (in) 0.625
Input Keyway (C Face) 3/16 x 3/32
Input Style C-face Quill
Motor HP Rating 3
Series GR Series - Ironman Worm Gear Reducers
Width 9.06
Input Bore (C Face) 0.625
Ratio Range 5:1
Output Torque Range 500 to 1000 in lbs
Output Shaft Assembly Code D
Input Diameter (in) 0.625
No. of Gear Reductions Single
Nominal Motor HP Rating to HP @ 1750 RPM 3
Output HP 3.41
Length 10.69
Output Shaft Orientation D
Weight 29.0 LB
EAN or UPC 690310037003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison