- 6 Center Distance (in)
- 40:1 Ratio
- 210 Frame Size
features
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Output Shaft Assembly Code | H1 |
| Shaft Seal Material | Viton |
| Output HP | 7.083 |
| No. of Gear Reductions | Single |
| Center Distance (in) | 6 |
| Ratio Range | 40:1 |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Reducer | Worm - Right Angle |
| Bore Code | 32 |
| Output Hollow Shaft Diameter (in) | 2 |
| Center Distance Range | Above 3.25" |
| Series | GR Series - Ironman Worm Gear Reducers |
| Gear Drive Reductions | Single |
| Input Diameter (in) | 1.375 |
| Frame Size | 210 |
| Reducer Style | Worm - Right Angle |
| Series Style | GR-HMQ-H1 |
| Housing Material | Cast Iron |
| Output Key | 1/2 X 3.38 |
| Ratio | 40:1 |
| Input Style | C-face Quill |
| Input Bore (C Face) | 1.375 |
| Family Name | Cast Iron Housing material Worm Gear Reducers |
| Input Keyway (C Face) | 5/16 x 5/32 |
| HP Range | 7-1/2 (< 10) |
| Output Shaft Orientation | H1 |
| Weight | 331.0 LB |
| EAN or UPC | 690310035399 |

