Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GR8420591.32

Cast Iron Housing material Worm Gear Reducers
Item #106046245
  • 4.25 Center Distance (in)
  • 30:1 Ratio
  • 140 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25 Center Distance (in)
  • 30:1 Ratio
  • 140 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Keyway (C Face) 3/16 x 3/32
Frame Size 140
Output Key 1/2 X 3.38
Center Distance (in) 4.25
Output HP 5.517
Gear Drive Reductions Single
Reducer Style Worm - Right Angle
HP Range 5HP (< 7-1/2)
Output Shaft Orientation H1
Ratio Range 30:1
Input Style C-face Quill
Input Bore (C Face) 0.875
Reducer Worm - Right Angle
Series Style GR-HMQ-H1
Center Distance Range Above 3.25"
Family Name Cast Iron Housing material Worm Gear Reducers
Housing Material Cast Iron
Output Hollow Shaft Diameter (in) 2
Series GR Series - Ironman Worm Gear Reducers
Input Diameter (in) 0.875
Shaft Seal Material Viton
Ratio 30:1
Output Torque Range 5000 to 10000 in lbs
Output Shaft Assembly Code H1
No. of Gear Reductions Single
Bore Code 32
Weight 149.0 LB
EAN or UPC 690310028797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison