Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GR8420169.00

Cast Iron Housing material Worm Gear Reducers
Item #106048849
  • 4.25 Center Distance (in)
  • 5:1 Ratio
  • 210 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25 Center Distance (in)
  • 5:1 Ratio
  • 210 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Key 1/2 x 3.06
Output HP 17.25
Reducer Worm - Right Angle
Reducer Style Worm - Right Angle
Overhung Load 2800
Output Diameter (in) 1.875
Input Diameter (in) 1.375
Family Name Cast Iron Housing material Worm Gear Reducers
Frame Size 210
Ratio Range 5:1
Output Shaft Orientation D
Input Style C-Face Coupled
Center Distance (in) 4.25
Series GR Series - Ironman Worm Gear Reducers
Gear Drive Reductions Single
Output Torque Range 2500 to 5000 in lbs
No. of Gear Reductions Single
Input Bore (C Face) 1.375
HP Range 15 HP (< 20)
Ratio 5:1
Series Style GR-BM-D
Housing Material Cast Iron
Input Keyway (C Face) 5/16 x 5/32
Shaft Seal Material Viton
Output Shaft Assembly Code D
Center Distance Range Above 3.25"
Weight 154.0 LB
EAN or UPC 690310026939
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison