Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GR8320545.20

Cast Iron Housing material Worm Gear Reducers
Item #106046002
  • 3.25 Center Distance (in)
  • 30:1 Ratio
  • 140 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 30:1 Ratio
  • 140 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Style C-face Quill
Gear Drive Reductions Single
Series Style GR-HMQ-H1
Center Distance (in) 3.25
Input Bore (C Face) 0.875
Input Diameter (in) 0.875
Output HP 2.986
Output Torque Range 2500 to 5000 in lbs
Output Key 1/4 X 2.50
Frame Size 140
HP Range 3HP (< 5)
Housing Material Cast Iron
Center Distance Range 1" thru 3.25"
Ratio 30:1
Series GR Series - Ironman Worm Gear Reducers
Output Shaft Assembly Code H1
Shaft Seal Material Viton
Reducer Style Worm - Right Angle
No. of Gear Reductions Single
Output Hollow Shaft Diameter (in) 1.250
Input Keyway (C Face) 3/16 x 3/32
Output Shaft Orientation H1
Reducer Worm - Right Angle
Ratio Range 30:1
Family Name Cast Iron Housing material Worm Gear Reducers
Bore Code 20
Weight 77.0 LB
EAN or UPC 690310024416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison