Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GR8300570.31

Cast Iron Housing material Worm Gear Reducers
Item #105404609
  • 3.00 Center Distance (in)
  • 60:1 Ratio
  • 56 Frame Size
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 Center Distance (in)
  • 60:1 Ratio
  • 56 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Series Style GR-HMQ-H1
Reducer Worm - Right Angle
HP Range 1 to 1-1/2 (< 2)
Input Diameter (in) 0.625
No. of Gear Reductions Single
Center Distance Range 1" thru 3.25"
Gear Drive Reductions Single
Input Bore (C Face) 0.625
Frame Size 56
Housing Material Cast Iron
Center Distance (in) 3
Output Shaft Assembly Code H1
Input Quill Diameter (in) 0.625
Output Torque Range 1000 to 2500 in lbs
Reducer Style Worm - Right Angle
Ratio 60:1
Family Name Cast Iron Housing material Worm Gear Reducers
Output Key 1/2 X 3.38
Output Shaft Orientation H1
Input Style C-face Quill
Input Keyway (C Face) 3/16 x 3/32
Shaft Seal Material Viton
Bore Code 31
Output HP 1.117
Output Hollow Shaft Diameter (in) 1.938
Ratio Range 60:1
Series GR Series - Ironman Worm Gear Reducers
Series Type Cast Iron 800 Worm Gear Reducers
Weight 69.0 LB
EAN or UPC 690310021231
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison