- 2.38 Center Distance (in)
- 20:1 Ratio
- 140 Frame Size
features
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Input Style | C-face Quill |
| Ratio | 20:1 |
| No. of Gear Reductions | Single |
| Output Torque Range | 1000 to 2500 in lbs |
| Frame Size | 140 |
| HP Range | 2HP (< 3) |
| Series | GR Series - Ironman Worm Gear Reducers |
| Output Shaft Orientation | D |
| Family Name | Cast Iron Housing material Worm Gear Reducers |
| Reducer | Worm - Right Angle |
| Input Diameter (in) | 0.875 |
| Reducer Style | Worm - Right Angle |
| Gear Drive Reductions | Single |
| Shaft Seal Material | Viton |
| Output HP | 1.972 |
| Ratio Range | 20:1 |
| Input Bore (C Face) | 0.875 |
| Housing Material | Cast Iron |
| Center Distance (in) | 2.38 |
| Center Distance Range | 1" thru 3.25" |
| Output Key | 1/4 x 1.75 |
| Output Diameter (in) | 1.125 |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Series Style | GR-WBMQ-D |
| Overhung Load | 1770 |
| Output Shaft Assembly Code | D |
| Weight | 45.0 LB |
| EAN or UPC | 690310014936 |

