Skip to content Skip to navigation menu
IRONMAN™ 800 Series Reducer

GR8240147.00

IRONMAN™ 800 Series Reducer
Item #106044367
  • 2.38 Center Distance (in)
  • 10:1 Ratio
  • 56 Frame Size
IRONMAN™ 800 Series Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.38 Center Distance (in)
  • 10:1 Ratio
  • 56 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Diameter (in) 1.125
Housing Material Cast Iron
Reducer Worm - Right Angle
Input Quill Diameter (in) 0.625
Center Distance (in) 2.38
Output Key 1/4 X 1.75
Input Bore (C Face) 0.625
Overhung Load 1770
Center Distance Range 1" thru 3.25"
Output Shaft Assembly Code L
Series GR Series - Ironman Worm Gear Reducers
Ratio Range 10:1
Shaft Seal Material Viton
Series Type Cast Iron 800 Worm Gear Reducers
Reducer Style Worm - Right Angle
Gear Drive Reductions Single
Output HP 3.253
Output Shaft Orientation L
Input Diameter (in) 0.625
HP Range 3HP (< 5)
Family Name Cast Iron Housing material Worm Gear Reducers
No. of Gear Reductions Single
Ratio 10:1
Series Style GR-BMQ-L
Input Keyway (C Face) 3/16 x 3/32
Frame Size 56
Input Style C-face Quill
Output Torque Range 1000 to 2500 in lbs
Weight 45.0 LB
EAN or UPC 690310011713
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison