
- 2.38 Center Distance (in)
- 10:1 Ratio
features
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
Width | 9.06 |
Input Keyway | 3/16 x 1.63 |
Overhung Load | 1770 |
Ratio | 10:1 |
Output Diameter (in) | 1.125 |
HP Range | 3HP (< 5) |
Center Distance Range | 1" thru 3.25" |
No. of Gear Reductions | Single |
Output Key | 1/4 X 1.75 |
Family Name | Cast Iron Housing material Worm Gear Reducers |
Length | 10.69 |
Reducer Style | Worm - Right Angle |
Reducer | Worm - Right Angle |
Height | 10 1/2 |
Center Distance (in) | 2.38 |
Series | GR Series - Ironman Worm Gear Reducers |
Input Style | Shaft |
Ratio Range | 10:1 |
Output Shaft Orientation | L |
Input Diameter (in) | 0.75 |
Housing Material | Cast Iron |
Gear Drive Reductions | Single |
Output Torque Range | 1000 to 2500 in lbs |
Shaft Seal Material | Viton |
Series Style | GR-B-L |
Series Type | Cast Iron 800 Worm Gear Reducers |
Output HP | 3.253 |
Output Shaft Assembly Code | L |
Weight | 40.0 LB |
EAN or UPC | 690310010730 |
