Skip to content Skip to navigation menu
IRONMAN™ 800 Series Reducer

GR8180113.00

IRONMAN™ 800 Series Reducer
Item #105103890
  • 1.75 Center Distance (in)
  • 20:1 Ratio
  • 56 Frame Size
IRONMAN™ 800 Series Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 Center Distance (in)
  • 20:1 Ratio
  • 56 Frame Size

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Quill Diameter (in) 0.625
Output Diameter (in) 0.875
Input Keyway (C Face) 3/16 x 3/32
Width 9.06
Overhung Load 1200
Center Distance (in) 1.75
Input Bore (C Face) 0.625
Shaft Seal Material Viton
Output Torque Range 500 to 1000 in lbs
Center Distance Range 1" thru 3.25"
Output Shaft Assembly Code L
Series GR Series - Ironman Worm Gear Reducers
Input Style C-face Quill
Input Diameter (in) 0.625
Reducer Worm - Right Angle
Gear Drive Reductions Single
Housing Material Cast Iron
Length 10.69
Series Style GR-BMQ-L
Output Key 3/16 X 1.38
Height 10 1/2
Ratio Range 20:1
Series Type Cast Iron 800 Worm Gear Reducers
Output HP 0.875
Reducer Style Worm - Right Angle
Output Shaft Orientation L
No. of Gear Reductions Single
Frame Size 56
Family Name Cast Iron Housing material Worm Gear Reducers
HP Range 1 to 1-1/2 (< 2)
Ratio 20:1
Weight 24.0 LB
EAN or UPC 690310007587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison