- 1.54 Center Distance (in)
- 7.5:1 Ratio
features
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- The unique quill seal guard protects the input seal from damage during motor installation.
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Housing Material | Cast Iron |
| Output Shaft Orientation | D |
| Output Diameter (in) | 0.750 |
| Gear Drive Reductions | Single |
| Shaft Seal Material | Viton |
| Input Keyway | 3/16 X 1.38 |
| Family Name | Cast Iron Housing material Worm Gear Reducers |
| Series | GR Series - Ironman Worm Gear Reducers |
| Reducer Style | Worm - Right Angle |
| Output Shaft Assembly Code | D |
| Output HP | 1.368 |
| Ratio Range | 7.5:1 |
| Input Style | Shaft |
| Series Style | GR-B-D |
| Ratio | 7.5:1 |
| No. of Gear Reductions | Single |
| Output Key | 3/16 x 1.50 |
| Overhung Load | 860 |
| HP Range | 1 to 1-1/2 (< 2) |
| Input Diameter (in) | 0.625 |
| Center Distance Range | 1" thru 3.25" |
| Reducer | Worm - Right Angle |
| Center Distance (in) | 1.54 |
| Output Torque Range | 250 to 500 in lbs |
| Weight | 18.0 LB |
| EAN or UPC | 690310004791 |

