Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GR8130509.10

Cast Iron Housing material Worm Gear Reducers
Item #106055773
  • 1.33 Center Distance (in)
  • 50:1 Ratio
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.33 Center Distance (in)
  • 50:1 Ratio

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Housing Material Cast Iron
Gear Drive Reductions Single
Series Style GR-H-H1
Input Style Shaft
Ratio Range 50:1
Shaft Seal Material Viton
Series GR Series - Ironman Worm Gear Reducers
HP Range 1/3 HP or Less (< 1/2)
No. of Gear Reductions Single
Bore Code 10
Series Type Cast Iron 800 Worm Gear Reducers
Ratio 50:1
Center Distance Range 1" thru 3.25"
Output Shaft Orientation H1
Output Torque Range 250 to 500 in lbs
Input Keyway 1/8 x 1.00
Output HP 0.182
Family Name Cast Iron Housing material Worm Gear Reducers
Input Diameter (in) 0.5
Output Hollow Shaft Diameter (in) 0.625
Output Key 3/16 X 1.50
Output Shaft Assembly Code H1
Reducer Worm - Right Angle
Reducer Style Worm - Right Angle
Center Distance (in) 1.33
Weight 18.0 LB
EAN or UPC 690310003565
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison