Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8420548.35

Aluminum Housing material Worm Gear Reducers
Item #106069854
  • 4.25 Center Distance (in)
  • 100:1 Ratio
  • 180 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25 Center Distance (in)
  • 100:1 Ratio
  • 180 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Key 1/2 X 3.38
Center Distance Range Above 3.25"
No. of Gear Reductions Single
Output Torque Range 2500 to 5000 in lbs
Reducer Style Worm - Right Angle
Shaft Seal Material Viton
Input Keyway (C Face) 1/4 x 1/8
Series EL Series - Aluminum Worm Gear Reducers
Output Shaft Assembly Code H1
Reducer Worm - Right Angle
Ratio Range 100:1 to 250:1
Gear Drive Reductions Single
Housing Material Aluminum
Output Shaft Orientation H1
Ratio 100:1
Series Style EL-HM-H1
Bore Code 35
Input Bore (C Face) 1.125
HP Range 1 to 1-1/2 (< 2)
Input Style C-Face Coupled
Family Name Aluminum Housing material Worm Gear Reducers
Center Distance (in) 4.25
Output Hollow Shaft Diameter (in) 2.188
Output HP 0.792
Input Diameter (in) 1.125
Frame Size 180
Weight 104.0 LB
EAN or UPC 662959058602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison