Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8420144.00

Aluminum Housing material Worm Gear Reducers
Item #106064043
  • 4.25 Center Distance (in)
  • 100:1 Ratio
  • 180 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25 Center Distance (in)
  • 100:1 Ratio
  • 180 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
No. of Gear Reductions Single
Ratio 100:1
Output Torque Range 2500 to 5000 in lbs
Output Shaft Orientation D
Ratio Range 100:1 to 250:1
Frame Size 180
Reducer Worm - Right Angle
Input Style C-Face Coupled
Input Bore (C Face) 1.125
Input Keyway (C Face) 1/4 x 1/8
Output Shaft Assembly Code D
Family Name Aluminum Housing material Worm Gear Reducers
Series EL Series - Aluminum Worm Gear Reducers
Output Key 3/8 x 2.5
HP Range 1 to 1-1/2 (< 2)
Output HP 0.792
Shaft Seal Material Viton
Input Diameter (in) 1.125
Gear Drive Reductions Single
Housing Material Aluminum
Series Style EL-BM-D
Output Diameter (in) 1.750
Center Distance (in) 4.25
Reducer Style Worm - Right Angle
Center Distance Range Above 3.25"
Weight 102.0 LB
EAN or UPC 662959055496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison