Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8320577.20

Aluminum Housing material Worm Gear Reducers
Item #106061859
  • 3.25 Center Distance (in)
  • 20:1 Ratio
  • 210 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 20:1 Ratio
  • 210 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Keyway (C Face) 5/16 x 5/32
Gear Drive Reductions Single
No. of Gear Reductions Single
Reducer Style Worm - Right Angle
Frame Size 210
Family Name Aluminum Housing material Worm Gear Reducers
Shaft Seal Material Viton
Series Style EL-HM-H1
Center Distance (in) 3.25
Ratio Range 20:1
Input Diameter (in) 1.375
Input Style C-Face Coupled
Input Bore (C Face) 1.375
HP Range 5HP (< 7-1/2)
Reducer Worm - Right Angle
Output Shaft Assembly Code H1
Bore Code 20
Housing Material Aluminum
Center Distance Range 1" thru 3.25"
Output Key 1/4 X 2.50
Output Torque Range 2500 to 5000 in lbs
Output Hollow Shaft Diameter (in) 1.250
Ratio 20:1
Output HP 4.536
Output Shaft Orientation H1
Series EL Series - Aluminum Worm Gear Reducers
Weight 51.0 LB
EAN or UPC 662959051139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison