Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8320525.28

Aluminum Housing material Worm Gear Reducers
Item #106036228
  • 3.25 Center Distance (in)
  • 10:1 Ratio
  • 180 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 10:1 Ratio
  • 180 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output HP 7.497
Gear Drive Reductions Single
Series Style EL-HM-H1
Reducer Style Worm - Right Angle
Reducer Worm - Right Angle
Input Style C-Face Coupled
Input Diameter (in) 1.125
Output Hollow Shaft Diameter (in) 1.750
Output Torque Range 2500 to 5000 in lbs
Frame Size 180
Ratio 10:1
Center Distance (in) 3.25
Output Key 3/8 x 3.00
Output Shaft Orientation H1
Bore Code 28
Input Keyway (C Face) 1/4 x 1/8
Center Distance Range 1" thru 3.25"
Ratio Range 10:1
Output Shaft Assembly Code H1
Series EL Series - Aluminum Worm Gear Reducers
Shaft Seal Material Viton
HP Range 7-1/2 (< 10)
No. of Gear Reductions Single
Family Name Aluminum Housing material Worm Gear Reducers
Input Bore (C Face) 1.125
Housing Material Aluminum
Weight 51.0 LB
EAN or UPC 662959047095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison