- 3.25 Center Distance (in)
- 15:1 Ratio
- 140 Frame Size
features
- Aluminum housing provides superior resistances to corrosion, even in harsh environments.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
- Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Series | EL Series - Aluminum Worm Gear Reducers |
| Center Distance Range | 1" thru 3.25" |
| Reducer Style | Worm - Right Angle |
| Center Distance (in) | 3.25 |
| Input Diameter (in) | 0.875 |
| Family Name | Aluminum Housing material Worm Gear Reducers |
| Output Shaft Assembly Code | H1 |
| Series Style | EL-HM-H1 |
| Output Direction | L or R |
| Housing Material | Aluminum |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Frame Size | 140 |
| Output Diameter (in) | 1.438 |
| Width | 15.13 |
| Input Quill Diameter (in) | 0.875 |
| Ratio Range | 15:1 |
| Reducer | Worm - Right Angle |
| Height | 15 |
| Shaft Seal Material | Viton |
| Bore Code | 23 |
| No. of Gear Reductions | Single |
| Input Style | C-Face Coupled |
| Output Hollow Shaft Diameter (in) | 1.438 |
| Output Shaft Orientation | H1 |
| Output Key | 3/8 x 3.00 |
| Input Bore (C Face) | 0.875 |
| Output HP | 5.516 |
| Gear Drive Reductions | Single |
| HP Range | 5HP (< 7-1/2) |
| Input Keyway | 3/16 x .500 |
| Output Torque Range | 2500 to 5000 in lbs |
| Ratio | 15:1 |
| Length | 19.38 |
| Weight | 51.0 LB |
| EAN or UPC | 662959046494 |

