Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8320227.00

Aluminum Housing material Worm Gear Reducers
Item #106041418
  • 3.25 Center Distance (in)
  • 80:1 Ratio
  • 210 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 80:1 Ratio
  • 210 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Overhung Load 2275
Output Torque Range 1000 to 2500 in lbs
Input Style C-Face Coupled
Series EL Series - Aluminum Worm Gear Reducers
Input Diameter (in) 1.375
Family Name Aluminum Housing material Worm Gear Reducers
Output HP 0.695
Gear Drive Reductions Single
Center Distance Range 1" thru 3.25"
Housing Material Aluminum
Center Distance (in) 3.25
Reducer Worm - Right Angle
Frame Size 210
Ratio 80:1
Reducer Style Worm - Right Angle
Output Key 3/8 x 2.25
No. of Gear Reductions Single
Output Shaft Assembly Code L
Shaft Seal Material Viton
Input Bore (C Face) 1.375
Ratio Range 80:1
HP Range 1 to 1-1/2 (< 2)
Output Shaft Orientation L
Output Diameter (in) 1.625
Series Style EL-BM-L
Input Keyway (C Face) 5/16 x 5/32
Weight 50.0 LB
EAN or UPC 662959044216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison