Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8320174.00

Aluminum Housing material Worm Gear Reducers
Item #106043399
  • 3.25 Center Distance (in)
  • 40:1 Ratio
  • 180 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 40:1 Ratio
  • 180 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Ratio 40:1
Width 15.13
Reducer Style Worm - Right Angle
Frame Size 180
Center Distance (in) 3.25
Output Diameter (in) 1.625
Series Style EL-BMQ-L
Output Shaft Orientation L
Output HP 2.293
Output Key 3/8 X 2.25
Ratio Range 40:1
Series EL Series - Aluminum Worm Gear Reducers
Length 19.38
Input Quill Diameter (in) 1.125
Reducer Worm - Right Angle
Family Name Aluminum Housing material Worm Gear Reducers
Output Shaft Assembly Code L
Input Bore (C Face) 1.125
Center Distance Range 1" thru 3.25"
Overhung Load 2170
Gear Drive Reductions Single
Height 15
Shaft Seal Material Viton
Input Diameter (in) 1.125
No. of Gear Reductions Single
Input Keyway (C Face) 1/4 x 1/8
Input Style C-face Quill
Housing Material Aluminum
HP Range 2HP (< 3)
Output Torque Range 2500 to 5000 in lbs
Weight 50.0 LB
EAN or UPC 662959043691
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison