Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8300608.24

Aluminum Housing material Worm Gear Reducers
Item #106065356
  • 3.00 Center Distance (in)
  • 100:1 Ratio
  • 210 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 Center Distance (in)
  • 100:1 Ratio
  • 210 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
No. of Gear Reductions Single
Output Hollow Shaft Diameter (in) 1.500
Center Distance (in) 3
HP Range 1/2 to 3/4 HP (< 1)
Series Style EL-HMQ-H1
Series EL Series - Aluminum Worm Gear Reducers
Input Diameter (in) 1.375
Output Key 3/8 x 3.00
Ratio 100:1
Frame Size 210
Family Name Aluminum Housing material Worm Gear Reducers
Reducer Style Worm - Right Angle
Output Shaft Assembly Code H1
Reducer Worm - Right Angle
Input Keyway (C Face) 5/16 x 5/32
Input Bore (C Face) 1.375
Bore Code 24
Input Style C-face Quill
Ratio Range 100:1 to 250:1
Center Distance Range 1" thru 3.25"
Gear Drive Reductions Single
Output Shaft Orientation H1
Output HP 0.367
Housing Material Aluminum
Output Torque Range 1000 to 2500 in lbs
Shaft Seal Material Viton
Weight 46.0 LB
EAN or UPC 662959041277
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison