Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8300547.23

Aluminum Housing material Worm Gear Reducers
Item #106061217
  • 3.00 Center Distance (in)
  • 80:1 Ratio
  • 180 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 Center Distance (in)
  • 80:1 Ratio
  • 180 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Style C-Face Coupled
Ratio Range 80:1
Center Distance (in) 3
Reducer Worm - Right Angle
Shaft Seal Material Viton
Input Bore (C Face) 1.125
Series Style EL-HM-H1
Reducer Style Worm - Right Angle
Output Torque Range 1000 to 2500 in lbs
Output Shaft Assembly Code H1
Family Name Aluminum Housing material Worm Gear Reducers
Bore Code 23
Gear Drive Reductions Single
Output Hollow Shaft Diameter (in) 1.438
Center Distance Range 1" thru 3.25"
Input Diameter (in) 1.125
Input Keyway (C Face) 1/4 x 1/8
Output HP 0.585
Housing Material Aluminum
Output Shaft Orientation H1
Output Key 3/8 x 3.00
HP Range 1/2 to 3/4 HP (< 1)
Ratio 80:1
Frame Size 180
Series EL Series - Aluminum Worm Gear Reducers
No. of Gear Reductions Single
Weight 46.0 LB
EAN or UPC 662959036334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison