Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8300075.00

Aluminum Housing material Worm Gear Reducers
Item #106035975
  • 3.00 Center Distance (in)
  • 10:1 Ratio
  • 140 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.00 Center Distance (in)
  • 10:1 Ratio
  • 140 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Diameter (in) 1.500
Ratio Range 10:1
Output HP 5.655
Center Distance (in) 3
Input Diameter (in) 0.875
Input Keyway (C Face) 3/16 x 3/32
Series Style EL-BM-L
Output Shaft Orientation L
Housing Material Aluminum
Shaft Seal Material Viton
Input Style C-Face Coupled
Center Distance Range 1" thru 3.25"
Frame Size 140
Overhung Load 2170
Reducer Style Worm - Right Angle
Input Bore (C Face) 0.875
Ratio 10:1
Output Key 3/8 x 2.25
No. of Gear Reductions Single
Reducer Worm - Right Angle
Output Shaft Assembly Code L
HP Range 5HP (< 7-1/2)
Gear Drive Reductions Single
Output Torque Range 1000 to 2500 in lbs
Series EL Series - Aluminum Worm Gear Reducers
Family Name Aluminum Housing material Worm Gear Reducers
Weight 46.0 LB
EAN or UPC 662959030066
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison