Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8260531.19

Aluminum Housing material Worm Gear Reducers
Item #106068151
  • 2.63 Center Distance (in)
  • 30:1 Ratio
  • 140 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 Center Distance (in)
  • 30:1 Ratio
  • 140 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Hollow Shaft Diameter (in) 1.188
Output Key 1/4 X 2.5
Frame Size 140
Input Keyway 3/16 x .500
Housing Material Aluminum
Output Torque Range 1000 to 2500 in lbs
Shaft Seal Material Viton
Output HP 1.743
Input Bore (C Face) 0.875
Output Shaft Assembly Code H1
Reducer Style Worm - Right Angle
Input Keyway (C Face) 3/16 x 3/32
Input Quill Diameter (in) 0.875
Input Style C-Face Coupled
HP Range 2HP (< 3)
Ratio Range 30:1
No. of Gear Reductions Single
Bore Code 19
Width 12 1/4
Family Name Aluminum Housing material Worm Gear Reducers
Reducer Worm - Right Angle
Center Distance (in) 2.63
Height 11 3/4
Input Diameter (in) 0.875
Output Shaft Orientation H1
Center Distance Range 1" thru 3.25"
Series EL Series - Aluminum Worm Gear Reducers
Gear Drive Reductions Single
Ratio 30:1
Length 16
Series Style EL-HM-H1
Weight 37.0 LB
EAN or UPC 662959025000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison