
- 2.63 Center Distance (in)
- 25:1 Ratio
- 140 Frame Size
features
- Aluminum housing provides superior resistances to corrosion, even in harsh environments.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
- Large oil capacity provides positive splash lubrication and superior cooling capability.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
- Tapered roller bearings on output shaft for high overhung and thrust load capacities.
- The unique quill seal guard protects the input seal from damage during motor installation.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
Output Shaft Orientation | H1 |
Output Hollow Shaft Diameter (in) | 1 |
HP Range | 2HP (< 3) |
Series Style | EL-HM-H1 |
Output Shaft Assembly Code | H1 |
Gear Drive Reductions | Single |
Center Distance Range | 1" thru 3.25" |
Input Diameter (in) | 0.875 |
Series | EL Series - Aluminum Worm Gear Reducers |
Bore Code | 16 |
Input Bore (C Face) | 0.875 |
Center Distance (in) | 2.63 |
Output HP | 2.076 |
Family Name | Aluminum Housing material Worm Gear Reducers |
Ratio Range | 25:1 |
Frame Size | 140 |
Reducer Style | Worm - Right Angle |
Shaft Seal Material | Viton |
Reducer | Worm - Right Angle |
Input Keyway (C Face) | 3/16 x 3/32 |
Housing Material | Aluminum |
No. of Gear Reductions | Single |
Output Torque Range | 1000 to 2500 in lbs |
Input Style | C-Face Coupled |
Ratio | 25:1 |
Output Key | 1/4 X 2.50 |
Weight | 37.0 LB |
EAN or UPC | 662959024935 |
