Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8260522.23

Aluminum Housing material Worm Gear Reducers
Item #106049552
  • 2.63 Center Distance (in)
  • 60:1 Ratio
  • 56 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 Center Distance (in)
  • 60:1 Ratio
  • 56 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Gear Drive Reductions Single
Input Style C-Face Coupled
Reducer Worm - Right Angle
Input Quill Diameter (in) 0.625
Output Key 3/8 x 3.00
Ratio Range 60:1
Input Keyway 3/16 x .500
Length 16
No. of Gear Reductions Single
Output Torque Range 1000 to 2500 in lbs
Output HP 0.835
Height 11 3/4
Family Name Aluminum Housing material Worm Gear Reducers
Ratio 60:1
HP Range 1 to 1-1/2 (< 2)
Output Shaft Assembly Code H1
Input Bore (C Face) 0.625
Housing Material Aluminum
Center Distance (in) 2.63
Bore Code 23
Center Distance Range 1" thru 3.25"
Width 12 1/4
Shaft Seal Material Viton
Output Shaft Orientation H1
Input Diameter (in) 0.625
Series EL Series - Aluminum Worm Gear Reducers
Frame Size 56
Input Keyway (C Face) 3/16 x 3/32
Output Hollow Shaft Diameter (in) 1.438
Reducer Style Worm - Right Angle
Series Style EL-HM-H1
Weight 37.0 LB
EAN or UPC 662959024560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison