Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8260007.00

Aluminum Housing material Worm Gear Reducers
Item #106065766
  • 2.63 Center Distance (in)
  • 30:1 Ratio
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 Center Distance (in)
  • 30:1 Ratio

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Ratio Range 30:1
Output Diameter (in) 1.250
Width 12 1/4
Center Distance Range 1" thru 3.25"
Reducer Worm - Right Angle
No. of Gear Reductions Single
Output HP 1.743
Reducer Style Worm - Right Angle
Series Style EL-B-L
Output Torque Range 1000 to 2500 in lbs
Output Key 1/4 X 1.62
Ratio 30:1
Height 11 3/4
Series EL Series - Aluminum Worm Gear Reducers
Housing Material Aluminum
Length 16
Gear Drive Reductions Single
Shaft Seal Material Viton
Input Style Shaft
HP Range 2HP (< 3)
Output Shaft Orientation L
Output Shaft Assembly Code L
Input Diameter (in) 0.75
Overhung Load 1625
Family Name Aluminum Housing material Worm Gear Reducers
Center Distance (in) 2.63
Input Keyway 3/16 x 1.63
Weight 34.0 LB
EAN or UPC 662959020647
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison