Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8240570.20

Aluminum Housing material Worm Gear Reducers
Item #106056612
  • 2.38 Center Distance (in)
  • 60:1 Ratio
  • 140 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.38 Center Distance (in)
  • 60:1 Ratio
  • 140 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
No. of Gear Reductions Single
Output Torque Range 1000 to 2500 in lbs
Output Shaft Assembly Code H1
Shaft Seal Material Viton
Output Hollow Shaft Diameter (in) 1.250
Input Diameter (in) 0.875
Series EL Series - Aluminum Worm Gear Reducers
HP Range 1/2 to 3/4 HP (< 1)
Output Shaft Orientation H1
Input Style C-face Quill
Gear Drive Reductions Single
Ratio 60:1
Output Key 1/4 X 2.50
Series Style EL-HMQ-H1
Input Keyway (C Face) 3/16 x 3/32
Center Distance Range 1" thru 3.25"
Bore Code 20
Reducer Style Worm - Right Angle
Ratio Range 60:1
Output HP 0.656
Frame Size 140
Housing Material Aluminum
Center Distance (in) 2.38
Family Name Aluminum Housing material Worm Gear Reducers
Input Bore (C Face) 0.875
Reducer Worm - Right Angle
Weight 31.0 LB
EAN or UPC 662959019245
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison