Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8240532.19

Aluminum Housing material Worm Gear Reducers
Item #106056905
  • 2.38 Center Distance (in)
  • 40:1 Ratio
  • 140 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.38 Center Distance (in)
  • 40:1 Ratio
  • 140 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Input Bore (C Face) 0.875
Series EL Series - Aluminum Worm Gear Reducers
Output Key 1/4 X 2.5
Gear Drive Reductions Single
Output Shaft Orientation H1
Input Keyway (C Face) 3/16 x 3/32
Bore Code 19
Frame Size 140
Family Name Aluminum Housing material Worm Gear Reducers
Input Style C-Face Coupled
Reducer Worm - Right Angle
Center Distance (in) 2.38
Output Hollow Shaft Diameter (in) 1.188
No. of Gear Reductions Single
Input Diameter (in) 0.875
Reducer Style Worm - Right Angle
Series Style EL-HM-H1
Output Torque Range 1000 to 2500 in lbs
Output HP 0.994
Ratio 40:1
Housing Material Aluminum
HP Range 1 to 1-1/2 (< 2)
Ratio Range 40:1
Shaft Seal Material Viton
Center Distance Range 1" thru 3.25"
Output Shaft Assembly Code H1
Weight 32.0 LB
EAN or UPC 662959017326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison