Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8210100.00

Aluminum Housing material Worm Gear Reducers
Item #106040516
  • 2.06 Center Distance (in)
  • 15:1 Ratio
  • 140 Frame Size
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 Center Distance (in)
  • 15:1 Ratio
  • 140 Frame Size

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Width 9.06
Output HP 1.661
No. of Gear Reductions Single
Series Style EL-BM-D
Input Keyway (C Face) 3/16 x 3/32
Input Bore (C Face) 0.875
Input Keyway 3/16 x .500
Output Shaft Assembly Code D
Height 10 1/2
Length 10.69
Housing Material Aluminum
Output Torque Range 500 to 1000 in lbs
Frame Size 140
Family Name Aluminum Housing material Worm Gear Reducers
Output Key 1/4 x 1.44
Reducer Worm - Right Angle
Center Distance Range 1" thru 3.25"
Ratio Range 15:1
Input Diameter (in) 0.875
Ratio 15:1
Input Style C-Face Coupled
Reducer Style Worm - Right Angle
HP Range 1 to 1-1/2 (< 2)
Output Diameter (in) 1
Output Shaft Orientation D
Center Distance (in) 2.06
Overhung Load 1125
Gear Drive Reductions Single
Series EL Series - Aluminum Worm Gear Reducers
Shaft Seal Material Viton
Weight 20.0 LB
EAN or UPC 662959007778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison