Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8180036.00

Aluminum Housing material Worm Gear Reducers
Item #106040607
  • 1.75 Center Distance (in)
  • 100:1 Ratio
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 Center Distance (in)
  • 100:1 Ratio

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Shaft Seal Material Viton
Output Diameter (in) 0.750
Output Key 3/16 x 1.38
Series EL Series - Aluminum Worm Gear Reducers
Housing Material Aluminum
Family Name Aluminum Housing material Worm Gear Reducers
Ratio 100:1
Overhung Load 1200
Output Torque Range 250 to 500 in lbs
Input Style Shaft
Gear Drive Reductions Single
Series Style EL-B-D
Input Diameter (in) 0.625
Reducer Worm - Right Angle
Center Distance Range 1" thru 3.25"
Reducer Style Worm - Right Angle
HP Range 1/3 HP or Less (< 1/2)
No. of Gear Reductions Single
Ratio Range 100:1 to 250:1
Output HP 0.077
Input Keyway 3/16 X 1.38
Output Shaft Assembly Code D
Center Distance (in) 1.75
Output Shaft Orientation D
Weight 13.0 LB
EAN or UPC 662959001936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison