Skip to content Skip to navigation menu
Aluminum Housing material Worm Gear Reducers

EL8130501.10

Aluminum Housing material Worm Gear Reducers
Item #106047348
  • 1.33 Center Distance (in)
  • 5:1 Ratio
Aluminum Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.33 Center Distance (in)
  • 5:1 Ratio

features

  • Aluminum housing provides superior resistances to corrosion, even in harsh environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Shaft Orientation H1
Input Style Shaft
Center Distance Range 1" thru 3.25"
Gear Drive Reductions Single
Input Keyway 1/8 x 1.00
Housing Material Aluminum
Bore Code 10
Shaft Seal Material Viton
Ratio Range 5:1
Output Torque Range < 250 in lbs
Series EL Series - Aluminum Worm Gear Reducers
Reducer Worm - Right Angle
Output Hollow Shaft Diameter (in) 0.625
No. of Gear Reductions Single
Reducer Style Worm - Right Angle
HP Range 1 to 1-1/2 (< 2)
Output HP 1.158
Center Distance (in) 1.33
Output Key 3/16 X 1.50
Ratio 5:1
Input Diameter (in) 0.5
Output Shaft Assembly Code H1
Family Name Aluminum Housing material Worm Gear Reducers
Series Style EL-H-H1
Weight 12.0 LB
EAN or UPC 662959001172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison